missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Chromaflex™ Columns
Ideal for medium-pressure chromatography with aqueous mobile phases
Supplier: DWK Life Sciences 4208306010
Includes: Glass barrel, Two PTFE end fittings with 20μm porosity polyethylene bed supports, 5 ft. (1.5m) of PTFE tubing (1/16 in. O.D. tubing with 1.0cm I.D. columns, 1/8 in. O.D. tubing with 2.5 and 4.8cm I.D. columns), Two flangeless tubing nuts, Two flangeless ferrules
Description
Ideal for medium-pressure chromatography with aqueous mobile phases
- Threaded
- Feature PTFE-shielded O-rings and end fittings
- PTFE layer is curled over the O-ring to form a solvent- and leak-resistant seal
- Solvents contact only PTFE and borosilicate glass surfaces
Specifications
25 mm | |
Medium pressure chromatography with aqueous mobile phases | |
75.41 psi | |
295 mL | |
Borosilicate Glass Type I Class A | |
1/4-28 Flangeless fitting | |
Ethylene Oxide, 2N NaOH or 100% Ethanol |
0 to 50°C | |
Chromatography Column | |
20 μm | |
600 mm | |
HDPE | |
Two PTFE end fittings with 20um porosity Polyethylene bed supports, 5 ft. PTFE tubing, 2 flangeless tubing nuts and 2 flangeless ferrules |