Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Chromaflex™ Columns


Ideal for medium-pressure chromatography with aqueous mobile phases

Manufacturer: kimble™  4208303010

 View more versions of this product

Catalog No. K420830-3010

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) Inner 25mm
For Use With Medium pressure chromatography with aqueous mobile phases
Type Chromatography Column
Support Material HDPE
Length (Metric) 300mm
Connector Types 1/4-28 Flangeless fitting
Temperature (Metric) Range 0 to 50°C
Includes Two PTFE end fittings with 20um porosity Polyethylene bed supports, 5 ft. PTFE tubing, 2 flangeless tubing nuts and 2 flangeless ferrules
Sterilization Method Ethylene Oxide, 2N NaOH or 100% Ethanol
Max. Pressure 75.41psi
Column Capacity 147mL
Material Type I Class A Borosilicate Glass
Pore Size 20μm