missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Chromaflex™ Columns

Ideal for medium-pressure chromatography with aqueous mobile phases

Manufacturer:  Kimble™ 4208301520

 View more versions of this product

Catalog No. K420830-1520


 

Specifications Description & Specifications

Specifications

0 to 50°C
Chromatography Column
20μm
150mm
HDPE
48mm
Ethylene Oxide, 2N NaOH or 100% Ethanol
Medium pressure chromatography with aqueous mobile phases
49.31psi
271mL
Type I Class A Borosilicate Glass
1/4-28 Flangeless fitting
Two PTFE end fittings with 20um porosity Polyethylene bed supports, 5 ft. PTFE tubing, 2 flangeless tubing nuts and 2 flangeless ferrules