Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Chromaflex™ Columns


Ideal for medium-pressure chromatography with aqueous mobile phases

Manufacturer: kimble™  4208301010

 View more versions of this product

Catalog No. K420830-1010

  • / Each
 

Description & Specifications

Specifications

Pore Size 20μm
Material Type I Class A Borosilicate Glass
Diameter (Metric) Inner 25mm
Sterilization Method Ethylene Oxide, 2N NaOH or 100% Ethanol
For Use With Medium pressure chromatography with aqueous mobile phases
Support Material HDPE
Type Chromatography Column
Column Capacity 491mL
Connector Types 1/4-28 Flangeless fitting
Includes Two PTFE end fittings with 20um porosity Polyethylene bed supports, 5 ft. PTFE tubing, 2 flangeless tubing nuts and 2 flangeless ferrules
Temperature (Metric) Range 0 to 50°C
Length (Metric) 1000mm
Max. Pressure 75.41psi