missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Buchner Funnel with Sealed-In Fritted Disc
Useful with paper or polymeric filters
Supplier: DWK Life Sciences 9541000644
Description
- Funnel with sealed-in fritted disc and an integral no. 2 side hose connection
- standard taperJoints is 24/40
- Funnel capacity is 60mL
- Disc diameter is 1.57 in. (40mm)
- Approx. overall height: 6.29 in. (160mm)
- Approx. overall width: 2.36 in. (60mm)
Specifications
60mm | |
Borosilicate Glass | |
USP Type I, ASTM E438 Type I, Class A | |
Sealed-in fritted disc, drip tip and integral No. 2 side hose connection | |
Medium | |
Buchner Funnel |
60 mL | |
160 mm | |
40mm | |
24/40 | |
10 to 15μ |