Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Allihn Condensers with Straight Outlet Tube


For refluxing applications including Soxhlet extractions

Manufacturer: kimble™  4560000023

 View more versions of this product

Catalog No. K456000-0023

  • / Each
 

Description & Specifications

Specifications

Product Type Allihn Condenser
Length (English) Jacket 11.8 in.
Length (Metric) Jacket 30cm
Certifications/Compliance USP Type I and ASTM E438 Type I, Class A
Material Borosilicate Glass
Standard Taper Joint No. 55/50
Diameter (English) Inner Tubing 0.37 in.
For Use With (Application) Refluxing operations, including soxhlet extractions
Includes Straight outlet tube, water cooled standard taper inner drip joint at bottom
Height (Metric) 40.5cm
Diameter (Metric) Inner Tubing 0.952cm
Height (English) 15.9 in.