Please login to your online account to display your discounted pricing

Kimble™ Kontes™ All-Glass Potter-Elvehjem Tissue Grinders


Designed for motor drive using 788000 Stirrer Adapter

Manufacturer: kimble™  8855000023

 View more versions of this product

Catalog No. K8855000023

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Shaft 0.39 in.
Diameter (Metric) Shaft 10mm
Product Type Tissue Grinder
For Use With (Equipment) All Glass Potter-Elvehjem tissue grinders
Length (Metric) Pestle 265mm
Length (English) Tube 6.8 in.
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.00015 to 0.0002mm
Capacity (English) 0.57 oz.
Capacity (Metric) 17mL
Material Ground Glass
For Use With (Application) Designed for motor drive using 788000 stirrer adapter
Length (English) Pestle 10.4 in.
Length (Metric) Tube 175mm
Capacity 0.57 oz., 17mL
Size 23