Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Airless-Ware™Airless/Straus Vacuum Flask


Dry, deoxygenated, and grease-free solvents stored for long periods of time

Manufacturer: kimble™  2132100500

 View more versions of this product

Catalog No. K213210-0500

  • / Each
 

Description & Specifications

Specifications

Product Type Airless-Ware™ airless/straus vacuum flask
Bottom Shape Round
Capacity (Metric) 500mL
For Use With (Application) Solvent storage as required by many inorganic reactions
Height (English) 7.67 in.
Height (Metric) 19.5cm
Includes 0 to 4mm Valve and 826601 plug
Standard Taper Joint 24/40
Width (English) 4.33 in.
Width (Metric) 11cm
Material Borosilicate Glass