Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Adsorption/Ion-Exchange Columns


With or without fritted disc

Manufacturer: kimble™  4203200245

 View more versions of this product

Catalog No. K420320-0245

  • / Each
 

Description & Specifications

Specifications

Pore Size 40 to 60μm
Column Capacity 250mL
For Use With Many separations in adsorption and ion exchange chromatography
Length (Metric) 500mm
Material Borosilicate Glass
Diameter (Metric) Inner 25mm
Includes Fritted disc
Type Adsorption/Ion Exchange Column