Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Adsorption/Ion-Exchange Columns


With or without fritted disc

Manufacturer: kimble™  4203200233

 View more versions of this product

Catalog No. K420320-0233

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) Inner 22mm
Type Adsorption/Ion Exchange Column
Includes Fritted disc
For Use With Many separations in adsorption and ion exchange chromatography
Column Capacity 110mL
Pore Size 40 to 60μm
Length (Metric) 300mm
Material Borosilicate Glass