Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Adsorption/Ion-Exchange Columns


With or without fritted disc

Manufacturer: kimble™  4203200224

 View more versions of this product

Catalog No. K420320-0224

  • / Each
 

Description & Specifications

Specifications

Includes Fritted disc
Column Capacity 110mL
Diameter (Metric) Inner 19mm
Material Borosilicate Glass
Length (Metric) 400mm
Type Adsorption/Ion Exchange Column
Pore Size 40 to 60μm
For Use With Many separations in adsorption and ion exchange chromatography