Please login to your online account to display your discounted pricing

Kontes™ Adsorption/Ion-Exchange Columns


With or without fritted disc

Manufacturer: kimble chase life science  4203000023

 View more versions of this product

Catalog No. K420300-0023

  • / Each
 

Description & Specifications

Specifications

Column Capacity 150mL
For Use With Many separations in adsorption and ion exchange chromatography
Length (Metric) 400mm
Material Borosilicate Glass
Support Material Glass Wool
Diameter (Metric) Inner 22mm
Includes Without fritted disc
Type Adsorption/Ion Exchange Column