Please login to your online account to display your discounted pricing

Kimble™ Screw-Thread N-51A Borosilicate Glass Sample Vials: Without Caps


Low extractable Kimax N-51A glass

Manufacturer: kimble™  K609102

 View more versions of this product

Catalog No. 03-339-19D

  • / Pack of 144 Each
  • / Case of 15 Pack
 

Description & Specifications

Specifications

Certifications/Compliance ASTM Type I
Closure Type Screw cap
Classification B
Diameter (Metric) Outside 17mm
Color Clear
Capacity (English) 2 dram
Material Borosilicate Glass
Type Sample Vial
Volume (Metric) 8mL
Height (Metric) 60mm
For Use With (Application) For general purpose
Thread Style Screw
Volume (English) 2.16 dr.