Please login to your online account to display your discounted pricing

Kimble™ Kimble Screw-Thread N-51A Borosilicate Glass Sample Vials: With Closed-Top Black Phenolic Caps with Polyvinyl-Faced Pulp Liners, Unattached


Low extractable Kimax N-51A glass

Manufacturer: kimble™  K60910C6

 View more versions of this product

Catalog No. 03-340-21

  • / Pack of 144 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Certifications/Compliance ASTM Type I
Closure Type Closed screw top
Classification B
Diameter (Metric) Outside 23mm
Color Clear
Capacity (English) 6 dram
Material Borosilicate Glass
Type Sample Vial
Volume (Metric) 24mL
Height (Metric) 95mm
Material Closure Phenolic
For Use With (Application) For general purpose
Material (Liner) Polyvinyl
Thread Style Screw
Volume (English) 6.5 dram