Please login to your online account to display your discounted pricing

Kimble™ Kimble Screw-Thread N-51A Borosilicate Glass Sample Vials: With Closed-Top Black Phenolic Caps with Polyvinyl-Faced Pulp Liners, Unattached


Low extractable Kimax N-51A glass

Manufacturer: kimble™  K60910C12

 View more versions of this product

Catalog No. 03-340-15

  • / Pack of 144 Each
  • / Case of 16 Pack
 

Description & Specifications

Specifications

Certifications/Compliance ASTM Type I
Capacity (English) 0.5 dram
Type Sample Vial
Height (Metric) 35mm
Material Closure Phenolic
For Use With (Application) For general purpose
Material (Liner) Polyvinyl
Classification B
Thread Style Screw
Volume (English) 0.5 dram
Diameter (Metric) Outside 12mm
Color Clear
Material Borosilicate Glass
Volume (Metric) 2mL
Closure Type Closed screw top