Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ West Condensers


With sloped inner tube and small annular space

Manufacturer: kimble™  K181851420

 View more versions of this product

Catalog No. 10-310-46

  • / Case
 

Description & Specifications

Specifications

Product Type Condenser
Length (Metric) Jacket 20cm
Length (English) Jacket 7.8 in.
Standard Taper Joint No. 14/20
Diameter (English) Inner 0.1 in.
Height (Metric) 28.5cm
Diameter (Metric) Inner 0.3cm
Material Borosilicate Glass
Includes Drip tip
Height (English) 11.2 in.
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A