Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Valved Outlet Reservoir Bottles with Tubulation


With detachable, quick-release connector

Manufacturer: kimble™  14612F20000

 View more versions of this product

Flexible tubing

Catalog No. 02-973-2D

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 20000mL
Capacity 5.25 gal., 20000mL
Diameter (English) Inner Neck 2.28 in.
Diameter (Metric) Outer 290mm
Material Borosilicate Glass
With Bottom hose outlet
Product Type Reservoir Bottle
Capacity (English) 5.25 gal.
Diameter (English) Outer Tubing 0.25 in.
Diameter (English) Outer 11.41 in.
Diameter (Metric) Inner Neck 58mm
Diameter (Metric) Outer Tubing 6mm
For Use With (Application) Designed to store and discharge liquids via a bottom valve outlet
Height (English) 19.48 in.
Height (Metric) 495mm
Stopper Number 12