Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Titration Flasks


Wide mouth

Manufacturer: kimble™  K266502000

 View more versions of this product

Catalog No. 10-091E

  • / Pack of 4 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Stopper Number 13
Diameter (English) Outer 6.33 in.
Diameter (Metric) Outer 160mm
Graduation Range 600 to 2000mL
Graduation (Metric) 200mL
Height (English) 10.4 in.
Height (Metric) 26.5cm
Mouth Style Wide
Top Style Heavy duty tooled with capacity scale
Material Borosilicate Glass
Capacity (Metric) 2000mL
Accessories

Accessories for Catalog Number: 10091E

Item Mfr. No. Item Description Price Per Unit Quantity