Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Standard Wall Borosilicate Glass Tubing


Low alkali content borosilicate glass tubing for general laboratory use

Manufacturer: kimble™  K802005

 View more versions of this product

Catalog No. 11-362C

  • / Case
 

Description & Specifications

Specifications

Product Type Standard Wall Tubing
Certifications/Compliance Type I Class A, ASTM E438-92
Diameter (English) Outer 0.19 in.
For Use With (Application) For general laboratory use
Thickness 0.8mm
Working Temperature (English) 2291°F
Length (English) 48 in.
Length (Metric) 1219mm
Tolerance ±0.1mm
Working Temperature (Metric) 1255°C
Diameter (Metric) Outer 5mm
Material Borosilicate Glass