Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Standard Wall Borosilicate Glass Tubing

Low alkali content borosilicate glass tubing for general laboratory use

$771.50 - $771.50

Specifications

Certifications/Compliance Type I Class A, ASTM E438-92
Length (English) 48 in.
Material Borosilicate Glass
For Use With (Application) For general laboratory use
Length (Metric) 1219mm
View More Specs
Products
Catalog Number Mfr. No. Diameter (English) Outer Thickness Diameter (Metric) Outer Price Quantity    

11-362C

 
kimble™
80200 5
0.19 in. 0.8mm 5mm Case for $771.50
Description & Specifications

Specifications

Certifications/Compliance Type I Class A, ASTM E438-92
Length (English) 48 in.
Material Borosilicate Glass
For Use With (Application) For general laboratory use
Length (Metric) 1219mm
Tolerance ±0.1mm
Working Temperature (English) 2291°F
Working Temperature (Metric) 1255°C

Low coefficient of expansion and high resistance to chemical attack.

  • Softening point, 827°C (1520°F)
  • Working (forming) point, 1255°C (2291°F)
  • 6 to 12, 14, 15 and 22mm O.D. sizes have glazed ends; all others have cut ends

Supplied in 4 ft. (1.2m) lengths

Meets requirements of Type I Class A glass of ASTM™ E 438-92