Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Squibb Separatory Funnels with PTFE-Plug Stopcock


Do not require grease

Manufacturer: kimble™  K29048F500

 View more versions of this product

Catalog No. 10-437-10D

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Product Type Squibb Separatory Funnel
Capacity (English) 16.9 oz.
Certifications/Compliance ASTM E1096, Type IV
For Use With (Application) Eliminates contamination
Quantity Each
Stopper Material Glass
Stopper Number 27
Capacity (Metric) 500mL
Capacity 16.9 oz., 500mL
Length (English) Stem 2.36 in.
Length (Metric) Stem 60mm
Material Borosilicate Glass
Stopcock Number 4