Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Squibb Separatory Funnels with PTFE-Plug Stopcock


Do not require grease

Manufacturer: kimble™  K29048F250

 View more versions of this product

Catalog No. 10-437-10C

  • / Pack of 2 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Capacity (English) 8.45 oz.
Certifications/Compliance ASTM E1096, Type IV
For Use With (Application) Eliminates contamination
Product Type Squibb Separatory Funnel
Quantity 2 Pack
Stopper Material Glass
Stopper Number 22
Capacity (Metric) 250mL
Capacity 8.45 oz., 250mL
Length (English) Stem 2.36 in.
Length (Metric) Stem 60mm
Material Borosilicate Glass
Stopcock Number 4