Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Squibb Separatory Funnels with PTFE-Plug Stopcock


Do not require grease

Manufacturer: kimble™  K29048F30

 View more versions of this product

Catalog No. 10-437-10AA

  • / Pack of 2 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Product Type Squibb Separatory Funnel
Capacity (Metric) 30mL
For Use With (Application) Eliminates contamination
Quantity 2 Pack
Capacity (English) 1.01 oz.
Material Borosilicate Glass
Certifications/Compliance ASTM E1096, Type IV
Stopper Material Glass
Stopcock Number 2
Stopper Number 13
Capacity 1.01 oz., 30mL
Length (Metric) Stem 60mm
Length (English) Stem 2.36 in.