Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Squibb Pear-Shaped Sep. Funnel with PTFE-Plug Stopcock, standard taper PE Stopper


Closed-bottom, linear high-density polyethylene stopper in standard taper ground neck

Manufacturer: kimble™  K29049F500

 View more versions of this product

Catalog No. 10-437-11E

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Product Type Squibb Separatory Funnel
Stopcock Number 4
Capacity (English) 16.9 oz.
Capacity (Metric) 500mL
Quantity Each
Stopper Material HDPE
Material Borosilicate Glass
Length (English) Stem 2.3 in.
Certifications/Compliance ASTM E1096, Type IV
Stopper Number 27
Capacity 16.9 oz., 500mL
Length (Metric) Stem 60mm