missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Squibb Pear-Shaped Sep. Funnel with PTFE-Plug Stopcock, standard taper PE Stopper
Closed-bottom, linear high-density polyethylene stopper in standard taper ground neck
Supplier: DWK Life Sciences 29049F250
Description
Closed-bottom, linear high-density polyethylene stopper in standard taper ground neck
Lower stem made of large-diameter tubing for liquid to drain out completely when stopcock is closed.
Order Info
Stem lengths, 60mm.
Compliance
Designed from ASTM™ E 1096-86.
Specifications
250 mL | |
ASTM E1096, Type IV | |
2 Pack | |
HDPE | |
Squibb separatory funnel |
Borosilicate Glass | |
60mm | |
4; PTFE | |
22 |