Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Squibb Pear-Shaped Sep. Funnel with PTFE-Plug Stopcock, standard taper PE Stopper


Closed-bottom, linear high-density polyethylene stopper in standard taper ground neck

Manufacturer: kimble™  K29049F125

 View more versions of this product

Catalog No. 10-437-11C

  • / Pack of 2 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Product Type Squibb Separatory Funnel
Capacity (English) 4.22 oz.
Stopper Number 22
Capacity (Metric) 125mL
Length (Metric) Stem 60mm
Certifications/Compliance ASTM E1096, Type IV
Quantity 2 Pack
Stopper Material HDPE
Capacity 4.22 oz., 125mL
Length (English) Stem 2.3 in.
Material Borosilicate Glass
Stopcock Number 2