Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Squibb Funnels with standard taper Stopcock and Stopper


Lower stems made of large-diameter tubing for liquid to drain out completely when stopcock is closed

Manufacturer: kimble™  K290481000

 View more versions of this product

Catalog No. 10-435-5E

  • / Each
  • / Case of 2 Each
 

Description & Specifications

Specifications

Product Type Squibb Separatory Funnel
Stopper Material Glass
Capacity (English) 33.8 oz.
Certifications/Compliance ASTM E1096, Type IV
Quantity Each
Capacity 33.8 oz., 1000mL
Capacity (Metric) 1000mL
Stopper Number 27
Stopcock Number 4
Length (English) Stem 2.36 in.
Material Borosilicate Glass
Length (Metric) Stem 60mm