Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Squibb Funnels with standard taper Stopcock and Stopper


Lower stems made of large-diameter tubing for liquid to drain out completely when stopcock is closed

Manufacturer: kimble™  K29048250

 View more versions of this product

Catalog No. 10-435-5C

  • / Pack of 2 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Product Type Squibb Separatory Funnel
Capacity (Metric) 250mL
Stopper Material Glass
Certifications/Compliance ASTM E1096, Type IV
Capacity (English) 8.45 oz.
Stopcock Number 4
Material Borosilicate Glass
Length (Metric) Stem 60mm
Length (English) Stem 2.36 in.
Quantity 2 Pack
Stopper Number 22
Capacity 8.45 oz., 250mL