Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Short Stem 58° Angle Addition Funnels


Bowls pressed to exact angle for fast filtering

Manufacturer: kimble™  K2895025

 View more versions of this product

Catalog No. 10-322J

  • / Case of 24 Each
 

Description & Specifications

Specifications

Certifications/Compliance ASTM E1095, Type I, Class A
For Use With (Application) Bowls pressed to exact angle for fast filtering
Capacity (Metric) 3mL
Angle 58°
Diameter (English) Stem 0.23 in.
Diameter (Metric) Filter 4.25cm
Diameter (English) Top 0.98 in.
Diameter (Metric) Stem 0.6cm
Diameter (Metric) Top 2.5cm
Length (English) Stem 1.57 in.
Length (Metric) Stem 4cm
Material Borosilicate Glass