Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Short Stem 58° Angle Addition Funnels


Bowls pressed to exact angle for fast filtering

Manufacturer: kimble™  K2895090

 View more versions of this product

Catalog No. 10-322F

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Certifications/Compliance ASTM E1095, Type I, Class A
Diameter (Metric) Stem 0.9cm
Angle 58°
Length (English) Stem 3.81 in.
Material Borosilicate Glass
Capacity (Metric) 150mL
For Use With (Application) Bowls pressed to exact angle for fast filtering
Diameter (English) Stem 0.35 in.
Diameter (Metric) Filter 15cm
Length (Metric) Stem 9.7cm
Diameter (English) Top 3.54 in.
Diameter (Metric) Top 9cm