Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Short Stem 58° Angle Addition Funnels


Bowls pressed to exact angle for fast filtering

Manufacturer: kimble™  K2895075

 View more versions of this product

Catalog No. 10-322E

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Angle 58°
Certifications/Compliance ASTM E1095, Type I, Class A
Diameter (English) Stem 0.31 in.
Diameter (Metric) Filter 12.5cm
For Use With (Application) Bowls pressed to exact angle for fast filtering
Capacity (Metric) 90mL
Diameter (English) Top 2.95 in.
Diameter (Metric) Stem 0.8cm
Diameter (Metric) Top 7.5cm
Length (English) Stem 3 in.
Length (Metric) Stem 7.5cm
Material Borosilicate Glass