Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Short Stem 58° Angle Addition Funnels


Bowls pressed to exact angle for fast filtering

Manufacturer: kimble™  K2895065

 View more versions of this product

Catalog No. 10-322D

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Filter 11cm
Certifications/Compliance ASTM E1095, Type I, Class A
Diameter (English) Top 2.55 in.
Material Borosilicate Glass
Diameter (Metric) Top 6.5cm
Length (Metric) Stem 6.3cm
Diameter (English) Stem 0.31 in.
Diameter (Metric) Stem 0.8cm
For Use With (Application) Bowls pressed to exact angle for fast filtering
Capacity (Metric) 60mL
Angle 58°
Length (English) Stem 2.48 in.