Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Short Stem 58° Angle Addition Funnels


Bowls pressed to exact angle for fast filtering

Manufacturer: kimble™  K2895055

 View more versions of this product

Catalog No. 10-322C

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Top 5.5cm
Length (Metric) Stem 6.3cm
Material Borosilicate Glass
Angle 58°
Length (English) Stem 2.48 in.
Capacity (Metric) 36mL
Diameter (Metric) Stem 0.8cm
For Use With (Application) Bowls pressed to exact angle for fast filtering
Certifications/Compliance ASTM E1095, Type I, Class A
Diameter (Metric) Filter 9cm
Diameter (English) Stem 0.31 in.
Diameter (English) Top 2.16 in.