Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Short Neck Flask with standard taper Joints


Manufacturer: kimble™  K250551000

 View more versions of this product

Catalog No. 09-552E

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Neck Style Short
Height (English) 7.16 in.
Capacity (Metric) 1000mL
Material Borosilicate Glass
Diameter (English) Outer 5.1 in.
Height (Metric) 18.2cm
Standard Taper Joint 24/40
Diameter (Metric) Outer 130mm