Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Short Neck Flask with standard taper Joints


Manufacturer: kimble™  K25055250

 View more versions of this product

Catalog No. 09-552B

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Diameter (English) Outer 3.2 in.
Diameter (Metric) Outer 83mm
Height (English) 5.23 in.
Height (Metric) 13.3cm
Standard Taper Joint 24/40
Neck Style Short
Material Borosilicate Glass
Capacity (Metric) 250mL