Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Short Neck Flask with standard taper Joints


Manufacturer: kimble™  K25055125

 View more versions of this product

Catalog No. 09-552A

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Height (English) 4.5 in.
Standard Taper Joint 24/40
Neck Style Short
Diameter (Metric) Outer 65mm
Diameter (English) Outer 2.5 in.
Capacity (Metric) 125mL
Height (Metric) 11.5cm