Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Serialized/Certified Cylindrical Microflasks


Calibrated “To Contain”

Manufacturer: kimble™  28017A25

 View more versions of this product

Catalog No. 10-212L

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Graduated Yes
Stopper Material Glass
Capacity (Metric) 25mL
Stopper Number 9
Calibration To contain
Height (Metric) 15.3cm
Certifications/Compliance Class A, USP Type I, ASTM E438, E237
Height (English) 6.02 in.
Tolerance ±0.03mL
Material Borosilicate Glass