Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Serialized/Certified Cylindrical Microflasks


Calibrated “To Contain”

Manufacturer: kimble™  K28017A1

 View more versions of this product

Catalog No. 10-212J

  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (Metric) 1mL
Graduated Yes
Height (Metric) 9.4cm
Height (English) 3.7 in.
Stopper Material Glass
Stopper Number 8
Tolerance ±0.01mL
Material Borosilicate Glass
Calibration To contain