Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Plastic Safety-Coated Class A Volumetric Flasks with Glass Stopper


Heavy-duty, wide-mouth flasks

Manufacturer: kimble™  KC92812G100

 View more versions of this product

Catalog No. 11-417-111

  • / Case of 6 Each
 

Description & Specifications

Specifications

Tolerance ±0.1mL
Stopper Number 16
Mouth Style Wide
Stopper Material Glass
Capacity (Metric) 100mL
Material Borosilicate Glass
Height (English) With Closure 7.086 in.
Graduated Yes
Height (Metric) With Closure 18cm