Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Plastic Safety-Coated Class A Volumetric Flasks with Glass Stopper


Heavy-duty, wide-mouth flasks

Manufacturer: kimble™  KC92812G2000

 View more versions of this product

Catalog No. 11-417-115

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 2000mL
Graduated Yes
Stopper Number 27
Stopper Material Glass
Height (English) With Closure 15.55 in.
Tolerance ±0.5mL
Mouth Style Wide
Material Borosilicate Glass
Height (Metric) With Closure 39.5cm