Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Plastic Safety-Coated Class A Volumetric Flasks with Glass Stopper


Heavy-duty, wide-mouth flasks

Manufacturer: kimble™  KC92812G1000

 View more versions of this product

Catalog No. 11-417-114

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 1000mL
Graduated Yes
Mouth Style Wide
Stopper Material Glass
Stopper Number 22
Tolerance ±0.3mL
Height (Metric) With Closure 33.5cm
Height (English) With Closure 13.18 in.
Material Borosilicate Glass