Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Plastic Safety-Coated Class A Volumetric Flasks with Glass Stopper


Heavy-duty, wide-mouth flasks

Manufacturer: kimble™  KC92812G500

 View more versions of this product

Catalog No. 11-417-113

  • / Case of 6 Each
 

Description & Specifications

Specifications

Tolerance ±0.2mL
Stopper Material Glass
Stopper Number 19
Capacity (Metric) 500mL
Graduated Yes
Height (Metric) With Closure 28.3cm
Material Borosilicate Glass
Mouth Style Wide
Height (English) With Closure 11.14 in.