Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Plastic Safety-Coated Class A Volumetric Flasks with Glass Stopper


Heavy-duty, wide-mouth flasks

Manufacturer: kimble™  KC92812G250

 View more versions of this product

Catalog No. 11-417-112

  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (Metric) 250mL
Graduated Yes
Mouth Style Wide
Stopper Material Glass
Stopper Number 19
Tolerance ±0.2mL
Height (Metric) With Closure 24.8cm
Height (English) With Closure 9.76 in.
Material Borosilicate Glass