Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Nonvacuum Glass Desiccators


Glass desiccators made for durability and efficiency in daily use

Manufacturer: kimble™  K21050160

 View more versions of this product

Desiccant plate

Catalog No. 08-595-6

  • / Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Capacity (Metric) 2.2L
Includes Cover
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Style Knob top
Diameter (Metric) Plate 14cm
Size Small
Product Type Nonvacuum Desiccator
Height (Metric) 25.5cm
Depth (Metric) 16cm
Diameter (Metric) Inner 16cm
Accessories

Accessories for Catalog Number: 085956

Item Mfr. No. Item Description Price Per Unit Quantity  
07-580
Fisherbrand™ Humidity Sponge™ Dessicant Window Type
fisherbrand™
CON3150
Meet all drying requirements with these humidity sponges. Fisherbrand™ Dessicant Window Type Humidity Sponges™ are non-toxic and Class M3.5 cleanroom-compatible. Pack of 40 Each for $133.41
08-643-2A
Fisherbrand™ Polypropylene Desiccator Plates
fisherbrand™
256025
Unbreakable, economical Each for $33.18
Case of 10 Each for $331.80
08-641A
CoorsTek™ Porcelain Desiccator Plates
coorstek™
CRS60454
One large center hole Each for $147.72
Case of 6 Each for $886.32