missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Narrow-Mouth Solution Bottles with Color-Coded PTFE standard taper Flathead Stoppers
Plastic-coated for added handling protection; color-coded for easy identification
Manufacturer: DWK Life Sciences KC15097500
Includes: Stoppers
Description
- KimCote™ plastic coating prevents and contains spills
- Ultra-clear bottles for improved sample viewing
- Non-slip surface—wet or dry
- Autoclavable and chemical resistant
- With standard taper necks
- Stoppers color-coded for easy identification
Compliance
Conforms to ASTM™ E438, Type 1, Class A glass
Specifications
16 oz., 500 mL | |
16 oz. | |
3.5 in. | |
Blue | |
24 mm | |
Flat Stopper | |
7 in. |
500 mL | |
Plastic | |
KimCote Plastic-coated Glass | |
ASTM E438, Type I, Class A | |
PTFE | |
89 mm | |
180 mm |