missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Kohlrausch Flasks
Calibrated “To Contain”
Supplier: DWK Life Sciences 28100200
Description
Calibrated “To Contain”
- Meet tolerances specified in Class A Tolerances chart
- Easy to fill with solids; used in analysis of filter press cake
- Adjusted for use at 20°C (68°F)
- Stopper not included
Specifications
Calibrated To Contain | |
200 mL | |
7.87 in. | |
±0.1 mL | |
7.5 |
Rubber | |
Borosilicate Glass | |
20 cm | |
Yes |