Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Kjeldahl Flasks


Reinforced bead at the top

Manufacturer: kimble™  K27400100

 View more versions of this product

Catalog No. 10-041-24A

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 100mL
Height (English) With Closure 8.26 in.
Height (Metric) With Closure 21cm
Includes Reinforced bead
Neck Style Tooled
Stopper Material Rubber
Stopper Number 1
Material Borosilicate Glass