Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Kjeldahl Flasks


Reinforced bead at the top

Manufacturer: kimble™  K27400500

 View more versions of this product

Catalog No. 10-111B

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Neck Style Tooled
Height (Metric) With Closure 32cm
Includes Reinforced bead
Capacity (Metric) 500mL
Stopper Number 6
Stopper Material Rubber
Material Borosilicate Glass
Height (English) With Closure 12.6 in.