Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ KimCote™ Plastic-Coated Squibb Funnel


Manufacturer: kimble™  KKC29048T250

 View more versions of this product

Catalog No. 11-417-135

  • / Case of 4 Each
 

Description & Specifications

Specifications

Product Type Squibb separatory funnel
For Use With (Application) Provides complete separation and eliminating the necessity of emptying the funnel
Size (English) Stopcock 0.15 in.
Size (Metric) Stopcock 4mm
Capacity (English) 8.45 oz.
Certifications/Compliance ASTM E1096
Stopper Number 850100-0022
Capacity (Metric) 250mL
Length (English) Stem 2.36 in.
Length (Metric) Stem 60mm
Material Borosilicate Glass