Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Iodine Determination Flasks with PTFE Stopper


Manufacturer: kimble™  K27200125

 View more versions of this product

Catalog No. 10-096A

  • / Pack of 2 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Material Borosilicate Glass
Capacity (Metric) 125mL
Diameter (English) Outer 2.59 in.
Diameter (Metric) Outer 66mm
Height (English) 4.9 in.
Height (Metric) 12.4cm
Stopper Material PTFE
Stopper Number 22
Writing Surface Matte finish Ceramic Enamel marking

  • PTFE standard taper stopper is included
  • A durable matte-finish ceramic enamel marking spot takes writing and erases easily
  • Designed from ASTM Specification E1404, Type II, Class 3 requirements.